Beli filter 3m 6000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Filter Holder
    Mulai

    Rp51.900

    3M Filter Holder
    Deskripsi:
    3M 1700 Filter Holder is a containment filter used with 3M Taishan respirators to secure particulate filters and protect the user.- Used to hold 3M Filters 1744 and 1744C.- For use with 3M 1200, 3200 and 3100 Single-Cartridge Facepiece Reusable Respirator.- Can be filled with 3M Particulate Filters 1744 and 1744C.- Used for P2 level particulate protection (1744).
    atribut:
    • Compatible With: 3M Respirator 3M Taishan 3M 1200 Half Face Piece Reusable Mask Respirator
    • Protection Type: P2 level particulates & odor disorders (1744C)
    • Standard: NIOSH
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Oil & Gas, Pharmaceutical, Transportation
  2. 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

    3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)
    Deskripsi:
    The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.
    atribut:
    • Primary Material: Thermoplastic Elastomer (TPE)
    • Connection Type: Bayonet
    • Facepiece Type: Half Facepiece Reusable
    • Harness Type: 4 points
    • Range: Good
    • Product Series: Half Facepiece 6000 Series
    • Replaceable Cartridge Included: No
  3. 3M Replacement Filter Material
    52%
    Mulai

    Rp179.900

    3M Replacement Filter Material
    Deskripsi:
    A round filter that does not have a filter case and is attached directly to the face piece. Since air is taken in from the entire surface of the filter material, the intake resistance is low and breathing is very easy. It has passed RL2 and can be used with confidence even in an environment where oil mist is present. Welding, polishing, chipping work, etc.
    atribut:
    • Type: Replaceable
  4. 3M Particulate Filter 1744 (Saringan Udara)
    Mulai

    Rp249.900

    3M Particulate Filter 1744 (Saringan Udara)
    atribut:
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  5. 3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

    3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Color: Yellow
    • Connection Type: Bayonet
    • Maintenance Free: No
    • Particulate Protection: Organic Vapor
    • Recommended Application: Welding
    • Recommended Industry: Transportation
    • Respirator Compatibility: 3M Full Facepieces FF-400
    • Standards Approvals: NIOSH
  6. 3M Particulate Filter with Nuisance Level Organic Vapor Relief 1744C (Filter Masker)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    3M Particulate Filter with Nuisance Level Organic Vapor Relief 1744C (Filter Masker)
    atribut:
    • Cartridge or Filter Type: Particulate
    • Compatible With: 3M Reusable Halfface Mask Respirator model 3200 atau 1200
    • Product Type: Particulate Filter
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Marine, Oil & Gas, Pharmaceutical, Transportation
  7. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
  8. 3M Vapor and Gas Respirator (Masker Respirator)
    42%
    Mulai

    Rp399.900

    3M Vapor and Gas Respirator (Masker Respirator)
    atribut:
    • Exhaust Resistance: 80Pa or less
  9. 3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

    3M Particulate Respirator 8210 (Masker/Respirator Partikulat)
    Deskripsi:
    3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.
    atribut:
    • Aerosol Type: Non-Oil
    • Braided Comfort Strap: No
    • Class: Comfort
    • Color: White
    • Exhalation Valve: No
    • Filter Class: N95
    • Fluid Resistant (ASTM F1862): No
    • Hazard Type: Particulate
    • Product Color : White
    • Product Series: 8000
    • Respirator Size: Standard
    • Respirator Style: Cup
    • Size: Standard
    • Specifications Met: Assigned Protection Factor (ADF) = 10
    • Standards Approvals: N95
    • Strap Material: Thermoplastic Elastomer (TPE)
  10. 3M Organic Vapor Cartridge (Filter Masker)
    Mulai

    Rp349.900

    3M Organic Vapor Cartridge (Filter Masker)
    Deskripsi:
    The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.
    atribut:
    • Color: Black
    • Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
    • Gas & Vapor Protection Type: Organic Vapor/Acid Gas
    • Size (inch): 3.4x4.2
    • Standards Approvals: NIOSH
  11. 3M Full Facepiece Reusable Respirator (Masker Respirator)
    Mulai

    Rp3.099.900

    3M Full Facepiece Reusable Respirator (Masker Respirator)
    atribut:
    • Accessories: Yes
    • Cartridge or Filter Included: No
    • Clip-on Welding Shield: No
    • Compatible with 3M PAPR Systems: Yes
    • Compatible with 3M Supplied Air System: Yes
    • Compatible with Welding Shield: No
    • Connection Type: Bayonet
    • Cool Flow Exhalation Valve: Yes
    • Drop-down Feature: No
    • Enhanced Comfort: Yes
    • Enhanced Durability: No
    • Exhalation Valve: Yes
    • Eye Protection: Yes
    • Facepiece Type: Full Facepiece Reusable
    • Feature: Dual Airline Supplied Air Compatible, Large Lens for Enhanced Field of View
    • Harness Type: 4 point
    • Harness Type‎: 4 points
    • Hazard Type: Mold, Silica
    • Headgear Type: Full Facepiece
    • Maintenance Free: No
    • Material: Silicone, Thermoplastic Elastomer (TPE)
    • Primary Material: Silicone/Thermoplastic Elastomer
    • Product Series: 6000
    • Product Type: Full Facepiece
    • Purpose: Full Facepiece Respirators
    • Range: Better
    • Recommended Industry: Construction, Design & Construction, Food & Beverage Manufacturing, General Manufacturing, Heavy Industrial, Industrial Maintenance, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Silicone Faceseal: Yes
    • Six-point Head Harness: No
    • Size: Medium
    • Speaking Diaphragm: No
    • Suspension Type: 4 Point Strap
  12. KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Mulai

    Rp37.900

    KY Gas Respirator Anti-Dust Chemical (Masker Respirator)
    Deskripsi:
    Masker gas untuk melindungi diri Anda dari berbagai macam zat kimia berbahaya. Masker ini dapat mencegah kanker dan penyakit lain yang disebabkan oleh zat kimia berbahaya. Masker ini membuat kesehatan Anda tetap terjaga dan tetap dapat bekerja secara profesional. Rincian yang Anda dapatkan untuk pembelian produk ini:1 x KY Masker Gas Respirator Anti-Dust Chemical - FD4111 x Filter Karbon
    atribut:
    • Material: Masker: Karet dan Fiber Bodi Filter: Plastik isi Filter: Karbon
    • Dimensions (cm): Masker (Tanpa Filter): Sekitar 11x5.5x12
    • Packaging Dimensions (cm): 14x12x15
    • Others: Tingkat Proteksi: N90 Efektivitas Filtrasi: 97.5%
  13. 3M Filter Retainer 501
    Mulai

    Rp81.900

    3M Filter Retainer 501
    Deskripsi:
    Used to hold 3M Particulate Filters 5N11 and 5P71/07194(AAD) in place on top of 3M Respirators 5000 Series and 3M Cartridges 6000 Series and 3M Filter Adapter 603.
    atribut:
    • Color: White
    • Recommended Application: Assembly & Mechanical, Cleaning, Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Accessories: Yes
    • Maintenance Free: Yes
    • Material: Polypropylene
    • Product Type: Filter Retainer
    • Recommended Industry: Construction, General Manufacturing, Heavy Industrial, Manufacturing, Marine, Mining, Oil & Gas, Pharmaceutical, Transportation
    • Respirator Compatibility: 5000 Series, 6000 Series, 6500 Series, 6500QL Series, 7000 Series, 7500 Series, 7800S Series, FF-400 Series
  14. 3M Particulate Filter 2091 P100
    Mulai

    Rp179.900

    3M Particulate Filter 2091 P100
    atribut:
    • Color: Magenta
    • Dimensions (inch): 4.3x4.3
    • Connection Type: Bayonet
    • Aerosol Type: Oil and Non-Oil
    • Compatible With: 3M™ Half and Full Facepieces 6000, 7000 and FF-400 Series. If used with 3M™ Adapter 502, the filter may also be used with 3M™ Respirator 5000 Series or 3M™ Cartridge 6000 Series
    • Cartridge or Filter Type: Particulate
    • Product Type: Particulate Filter
    • Standards Approvals: P100
  15. 3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp14.900

    3M Particulate Respirator 9501+, KN95/P2 (Masker KN95)
    Deskripsi:
    - Individual packaging and flat fold design provides convenient storage and portability.- Knitted comfortable earloop strap for easy donning and doffing.- Adjustable noseclip helps reduce potential for eyewear fogging and ensure a better seal and fit.- Conforms to AS/NZS 1716 standard.
    atribut:
    • Assigned Protection Factor: 10
    • Exhalation Valve: No
    • Respirator Size: Standard
  16. Draeger Particle filters (EN 143:2000)
    Mulai

    Rp1.199.900

    Draeger Particle filters (EN 143:2000)
    atribut:
    • Part Number: 6738002
Daftar Harga filter 3m 6000 Terbaru October 2026
3M Filter HolderRp51.900
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Rp299.900
3M Replacement Filter MaterialRp179.900
3M Particulate Filter 1744 (Saringan Udara)Rp249.900
3M Organic Vapor/Acid Gas Cartridge 6003 (Filter Masker)Rp349.900
3M Particulate Filter with Nuisance Level Organic Vapor Relief 1744C (Filter Masker)Rp259.900
Taffware Gas Respirator Mask (Masker Respirator)Rp73.900
3M Vapor and Gas Respirator (Masker Respirator)Rp399.900
3M Particulate Respirator 8210 (Masker/Respirator Partikulat)Rp509.900
3M Organic Vapor Cartridge (Filter Masker)Rp349.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)